JACUZZI®

Amiga® 72 x 36 in. Air Bath Drop-In Bathtub with End Drain in Black

Part #JAMS7236ALR2XXB  |  Manufacturer Part #AMS7236ALR2XXB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Exclusive Tru-level® pre-leveled base for ease of installation

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 78 gal

Collection: Amiga®

Color Finish: Black

Color Finish Category: Blacks

Configuration: Whirlpool

Depth: 20-63/100 in

Drain Location: End

Height: 20-3/4 in

IAPMO Listed: No

Installation Type: Skirted

Material: Acrylic

NSF Specifications: Yes

Overall Length: 72 in

Overall Width: 36 in

Pump Location: Right

Size: 72 in x 36 in

Tub Depth: 20-63/100 in

UL Listed: No

Volts: 120V

Watts: 800

Weight: 83