JACUZZI®

Amiga® 72 x 36 in. Whirlpool Drop-In Bathtub with End Drain in Oyster

Part #JAMS7236WRL2CHY  |  Manufacturer Part #AMS7236WRL2CHY

Color/Finish:
Oyster

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Exclusive Tru-level® pre-leveled base for ease of installation

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 78 gal

Collection: Amiga®

Color Finish: Oyster

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 20-63/100 in

Drain Location: End

Height: 20-3/4 in

IAPMO Listed: No

Installation Type: Skirted

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 8

Overall Length: 72 in

Overall Width: 36 in

Pump Location: Left

Size: 72 in x 36 in

Tub Depth: 20-63/100 in

UL Listed: No

Volts: 120V

Weight: 129