Arga™ 67 x 35 in. Freestanding Bathtub Center Drain in White Gloss

Part #JAGF6735PCL6IPW  |  Item #7957933  |  Manufacturer Part #AGF6735PCL6IPW

$ 6,239.25 EACH

Overall Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The ARGA™ bath promotes a feeling of wellbeing by harmonizing body and mind.
  • Feel the caress of continuous warm water while only hearing the peaceful sound of the slow-moving stream from six Swirlpool™ jets powered by Whisper+ Technology™.
  • Lean back and enjoy a natural relaxation experience while the unique ARGA™ bath delivers perfectly blended Epsom salts through its delicately integrated waterfall.
  • Tap the glass touchpad control to activate the Swirlpool™ Experience, Salt Delivery Waterfall and the Illumatherapy™ lighting to enhance your mood.
  • Designed with graceful lines for a statement of transitional elegance.
  • Compatible with Jacuzzi® USP Grade Epsom Salts to help recover from physical activity, soothe sore muscles, ease aches and pains, soften skin and relieve stress.
  • Durable high-gloss acrylic material with adjustable stainless steel leveling feet for easy installation.
  • Integrated linear overflow and finish-matched toe-tap drain included.
  • IAPMO/cUPC certified to stringent ANSI standards.
  • Limited Lifetime Warranty.

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Basin Length: 40-4/5 in

Basin Width: 21-1/5 in

Bathtub Shape: Oval

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 59 gal

Clawfoot Included: No

Collection: Arga™

Color Finish: White Gloss

Color Finish Category: Whites

Drain Included: No

Drain Location: Center

Faucet Included: No

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Freestanding

Material: Acrylic

NSF Certified: No

Number Of Jets: 6

Number of Occupants: 1

Origin: Domestic

Overall Height: 25-3/5 in

Overall Length: 67 in

Overall Width: 35 in

Pump Location: Left

Size: 67 in x 35 in

Soaking Depth: 16-1/2 in

Style: Transitional

UL Listed: No

Volts: 120V

Weight: 138