JACUZZI®

Bellavista™ 60 x 42 in. Drop-In Bathtub with Center Drain in Black

Part #JBEL6042BCX2CXB  |  Manufacturer Part #BEL6042BCX2CXB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Exclusive Tru-level® pre-leveled base or adjustable feet for ease of installation

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 78 gal

Collection: Bellavista™

Color Finish: Black

Color Finish Category: Blacks

Configuration: Soaker

Depth: 20 in

Drain Location: Center

GSA Approved: No

Height: 26 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Overall Length: 60 in

Overall Width: 42 in

Size: 60 in x 42 in

UL Listed: No

Volts: 120V