JACUZZI®

Bellavista™ 66 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in Oyster

Part #JBEL6642CCR5CWY  |  Manufacturer Part #BEL6642CCR5CWY

Color/Finish:
Oyster

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Combination of Whirlpool and PURE AIR® bath
  • More than a dozen personalized hydromassage options
  • Maximized jet count and placement
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15, 20

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 88 gal

Collection: Bellavista™

Color Finish: Oyster

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 20 in

Drain Location: Center

Height: 26 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 10

Overall Length: 66 in

Overall Width: 42 in

Pump Location: Right

Size: 66 in x 42 in

UL Listed: No

Volts: 240V

Watts: 900

Weight: 188