JACUZZI® Bonaire® 3-Piece Shower with Seat and Right Drain in Black

JJ279917

Manufacturer Part #: J279917

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

SPECIFICATIONS

ADA Compliant
No
Capacity
58 gal
Collection
Bonaire®
Depth
32 in
Drain Location
End
Height
84-1/2 in
IAPMO Listed
Yes
Installation Type
Alcove
Number Of Pieces
3 Piece
Shower Base Shape
Rectangle
UL Listed
No
Width
32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday