48 x 34 in. Rectangle Shower Base with Right Drain in Black
Bonaire® 48 x 34 in. Rectangle Shower Base with Right Drain in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
- Durable high-gloss acrylic material
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Bonaire®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Location:
- End
- Height:
- 24-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 48 in
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 24-1/2 in
- UL Listed:
- No
- Width:
- 34 in