Bonaire® 48 x 48 in. Square Shower Base with Left Drain in Oyster

Part #JDR52969  |  Item #3350620  |  Manufacturer Part #DR52969

Color/Finish:
Oyster

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Bonaire®

Color Finish: Oyster

Color Finish Category: Neutrals

Drain Location: End

Height: 24-1/2 in

IAPMO Listed: No

Installation Type: Alcove

Length: 48 in

Material: Acrylic

Shower Base Shape: Square

Threshold Height: 24-1/2 in

UL Listed: No

Width: 48 in