JACUZZI®

Bonaire® 60 in. Rectangle Shower Base in Black

Part #JN656917  |  Manufacturer Part #N656917

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Bonaire®

Color Finish: Black

Color Finish Category: Blacks

Drain Location: End

Height: 24-1/2 in

IAPMO Listed: No

Installation Type: Alcove

Length: 60 in

Material: Acrylic

Shower Base Shape: Rectangle

Threshold Height: 24-1/2 in

UL Listed: No

Width: 32 in