JACUZZI®

Bonaire™ 60 in. Rectangle Shower Base in White

Part #JN656959  |  Manufacturer Part #N656959

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Bonaire™

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

Height: 24-1/2 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 60 in

Material: Acrylic

Shower Base Shape: Rectangle

Shower Installation Type: Free-Standing

Threshold Height: 24-1/2 in

Type: Shower Base

UL Listed: No

Width: 32 in