60 in. Rectangle Shower Base in White
Bonaire™ 60 in. Rectangle Shower Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
- Durable high-gloss acrylic material
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Bonaire™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 24-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 60 in
- Material:
- Acrylic
- Product Type:
- Shower Base
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Free-Standing
- Threshold Height:
- 24-1/2 in
- UL Listed:
- No
- Width:
- 32 in