Shower with Seat with Left Drain in Black
Bonaire® Shower with Seat with Left Drain in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PURE AIR® bubbles provide gentle embracing massage
- Balanced 360? balanced air flow system for a whole body experience
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Limited Lifetime Warranty
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Bonaire®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Location:
- End
- Height:
- 84-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Width:
- 32 in