Capella® 55 in. 72 gal Acrylic Drop-In Corner Whirlpool Bathtub with Heated Surface, Center Drain and Right Pump in White

Part #JCAP5555WCR2HXW  |  Item #4578745  |  Manufacturer Part #CAP5555WCR2HXW

$ 2,345.32 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Corner

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 72 gal

Collection: Capella®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 21-1/4 in

Drain Location: Center

Height: 20-1/4 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 55 in

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 8

Number of Occupants: 2

Pump Location: Right

Tub Depth: 21-1/4 in

UL Listed: No

Volts: 120V

Weight: 116

Width: 55 in