JACUZZI®

Capella® 55 in. Optional Skirt in Oyster

Part #J9917969  |  Item #247660  |  Manufacturer Part #9917969

Color/Finish:
Oyster

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Save time and money installing your bath with a bath skirt.

Documents

Specifications

ANSI Specifications: Yes

ASME Specifications: Yes

Brand Model Compatibility: Jacuzzi Capella® 6036 Bath Tub

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Capella®

Color Finish: Oyster

Color Finish Category: Neutrals

GSA Approved: No

Height: 1 in

IAPMO Listed: No

Length: 55 in

Material: Acrylic

NSF Specifications: Yes

Watts: 800

Weight: 12

Width: 20-1/4 in