JACUZZI®

Capella® 55 in. Optional Skirt in White

Part #J9917959  |  Manufacturer Part #9917959

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Save time and money installing your bath with a bath skirt.
  • Pure Air® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Specifications

ANSI Specifications: Yes

ASME Specifications: Yes

Brand Model Compatibility: Capella® 6036 Bath Tub

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Capella®

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 1 in

IAPMO Listed: No

Length: 55 in

Material: Acrylic

NSF Specifications: Yes

Watts: 800

Weight: 12

Width: 20-1/4 in