JACUZZI®
Capella® 55 x 55 in. 8-Jet Acrylic Corner Skirted Whirlpool Bathtub with Center Drain and J2 Basic Control in Black
Part #JCPS5555WCR2CHB | Item #4578525 | Manufacturer Part #CPS5555WCR2CHB
Product Details
- Durable high-gloss acrylic material
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
ADA Compliant: No
AMP: 15
ANSI Specifications: Yes
ASME Specifications: Yes
Bathtub Shape: Corner
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 72 gal
Collection: Capella®
Color Finish: Black
Color Finish Category: Blacks
Configuration: Whirlpool
Depth: 21-1/4 in
Drain Location: Center
Height: 20-1/4 in
IAPMO Listed: No
Installation Type: Skirted
Length: 55 in
Material: Acrylic
NSF Certified: Yes
Number Of Jets: 8
Pump Location: Right
Tub Depth: 21-1/4 in
UL Listed: No
Volts: 120V
Weight: 125
Width: 55 in