Jacuzzi Capella® 60 x 60 in. 8-Jet Acrylic Corner Drop-In or Skirted Whirlpool Bathtub with Center Drain and J2 Basic Control

JCPS6060WCR2CH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • Original JACUZZI invented optimal air and water therapy

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
84 gal
Collection
Capella®
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Depth
23-1/4 in
Drain Location
Center
Height
20-1/2 in
IAPMO Listed
No
Installation Type
Skirted
Length
60 in
Material
Acrylic
NSF Specifications
Yes
Number Of Jets
8
Tub Depth
23-1/4 in
UL Listed
No
Volts
120V
Weight
125
Width
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday