JACUZZI®

Capella® 60 x 60 in. 8-Jet Acrylic Corner Drop-In or Skirted Whirlpool Bathtub with Right Drain and J2 Basic Control in Black

Part #JCAP6060WCR2XXB  |  Item #329958  |  Manufacturer Part #CAP6060WCR2XXB

$ 2,503.08 EACH
(Pricing is for Black)

Color/Finish:
Black

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Corner

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 84 gal

Collection: Capella®

Color Finish: Black

Color Finish Category: Blacks

Configuration: Whirlpool

Depth: 23-1/4 in

Drain Location: Center

Height: 20 in

IAPMO Listed: No

Installation Type: Drop-in

Length: 60 in

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 8

Number of Occupants: 2

Pump Location: Right

Size: 60 in x 60 in

Tub Depth: 23-1/4 in

UL Listed: No

Volts: 120V

Weight: 116

Width: 60 in