Capella® 60 x 60 in. Acrylic Corner Drop-In Air Bathtub with Right Drain and J2 Basic Control in Oyster

Part #JCAP6060ACR2XXY  |  Item #2272044  |  Manufacturer Part #CAP6060ACR2XXY

$ 2,333.08 EACH
(Pricing is for Oyster)

Color/Finish:
Oyster

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Corner

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 84 gal

Collection: Capella®

Color Finish: Oyster

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 23-1/4 in

Drain Location: Center

Height: 20-1/2 in

IAPMO Listed: No

Installation Type: Drop-in

Length: 60 in

Material: Acrylic

NSF Specifications: Yes

Number of Occupants: 2

Pump Location: Right

Size: 60 in x 60 in

Tub Depth: 23-1/4 in

UL Listed: No

Volts: 120V

Watts: 800

Weight: 150

Width: 60 in