60 x 60 in. Soaker Corner Bathtub in White

You last purchased this on
 
JACUZZI®

Capella® 60 x 60 in. Soaker Corner Bathtub in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Capella® 60 x 60 in. Soaker Corner Bathtub in White

  • Fast #
  • Part #JCAP6060BCXXXXW
  • Item #329994
  • Manufacturer Part #CAP6060BCXXXXW
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Ergonomic designs cradle the bather
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Corner
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
84 gal
Collection:
Capella®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
23-1/4 in
Drain Location:
Center
GSA Approved:
No
Height:
20-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Corner Mount, Drop-in
Length:
60 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Number of Occupants:
2
Size:
60 in x 60 in
Tub Depth:
23-1/4 in
UL Listed:
No
Weight:
95 lb
Width:
60 in