30 in. x 60 in. Shower Base with Left Drain in White
Catalina™ 30 in. x 60 in. Shower Base with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-gloss acrylic finish for durability and ease of cleaning
- Low threshold for easy entry and exit
- Sleek, streamlined and stylish - a modern touch to any shower space
- 1-year Limited Warranty
- Tru-level®base system offers easy installation and superior structural integrity
- Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
- Shower drain with chrome strainer sold separately
- Slip-resistant bottom
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Catalina™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Drain Opening:
- 3-1/2 in
- Height:
- 4-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 30 in
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-1/8 in
- UL Listed:
- No
- Weight:
- 55 lb
- Width:
- 60 in