30 in. Right Hand Rectangle Shower Base in White

You last purchased this on
 
JACUZZI®

Catalina™ 30 in. Right Hand Rectangle Shower Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Catalina™ 30 in. Right Hand Rectangle Shower Base in White

  • Fast #
  • Part #JCAT6030SRXXXXW
  • Item #5112782
  • Manufacturer Part #CAT6030SRXXXXW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-gloss acrylic finish for durability and ease of cleaning
  • Low threshold for easy entry and exit
  • Sleek, streamlined and stylish - a modern touch to any shower space
  • 1-year Limited Warranty
  • Tru-level®base system offers easy installation and superior structural integrity
  • Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • Shower drain with chrome strainer sold separately
  • Slip-resistant bottom
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Catalina™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Height:
4-1/8 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
30 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Strainer Size:
3-3/8 in
Threshold Height:
4-1/8 in
UL Listed:
No
Weight:
55 lb
Width:
60 in