36 in. x 36 in. Shower Base with Center Drain in White
Catalina™ 36 in. x 36 in. Shower Base with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available concealed drain cover MM23959 enhances the look of the contemporary CATALINA® Shower Bases
- Slip-resistant bottom
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Shower drain with chrome strainer sold separately
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Catalina™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-3/8 in
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 36 in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Seat Included:
- No
- Threshold Height:
- 2-3/50 in
- UL Listed:
- No
- Weight:
- 50 lb
- Width:
- 36 in