JACUZZI®

Catalina™ 42 in. Rectangle Shower Base in White

Part #JCAT4842SCXXXXW  |  Manufacturer Part #CAT4842SCXXXXW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sleek, streamlined and stylish - a modern touch to any shower space
  • High-gloss acrylic finish for durability and ease of cleaning
  • Low threshold for easy entry and exit
  • Slip-resistant bottom
  • Shower drain with chrome strainer sold separately
  • Tru-level®base system offers easy installation and superior structural integrity
  • Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • 1-year Limited Warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Catalina™

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 3-47/250 in

IAPMO Listed: No

Length: 42 in

Material: Acrylic

Shower Base Shape: Rectangle

Threshold Height: 3-47/250 in

UL Listed: No

Weight: 53

Width: 48 in