60 x 30 in. Rectangle Shower Base in White
Catalina™ 60 x 30 in. Rectangle Shower Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Convenience and comfort of a seated base with sleek style
- Slip-resistant bottom
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Includes drain with chrome strainer
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Catalina™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Drain Opening:
- 3-3/8 in
- GSA Approved:
- No
- Height:
- 21-5/16 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- No
- Seat Included:
- Yes
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- Threshold Height:
- 5-3/8 in
- UL Listed:
- No
- Weight:
- 60 lb
- Width:
- 30 in