PVC SHOWER DRAIN CRM
Catalina® PVC SHOWER DRAIN CRM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- Balanced 360? balanced air flow system for a whole body experience
- Ergonomic design cradles the bather in a comfortable position
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ANSI:
- Yes
- ASME:
- Yes
- Adjustable:
- No
- CSA Certified:
- Yes
- Capacity:
- 77 gal
- Collection:
- Catalina®
- Color Finish Category:
- Chromes
- Construction:
- Non-Membrane
- Diameter:
- 4-1/4 in
- Drain Base Height:
- 2 in
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Plastic
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- Length:
- 4-1/4 in
- Material:
- Brass, Stainless Steel
- NSF Certified:
- Yes
- Type:
- JPP69827
- UL Listed:
- No
- Watts:
- 800 W
- Weight:
- 1-1/20 lb
- Width:
- 4-1/4 in