Jacuzzi Catalina® Shower Drain with Strainer in Polished Chrome

JMB28827

Color Finish

(Pricing is for Chrome)

$32.9

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Ergonomic design cradles the bather in a comfortable position
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

ANSI Specifications
Yes
ASME Specifications
Yes
CSA Certified
Yes
Capacity
77 gal
Collection
Catalina®
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
4-1/4 in
Drain Base Height
2 in
Drain Base Material
Brass
Grate Color Finish
Chrome
Grate Diameter
4-1/4 in
Height
2 in
IAPMO Listed
Yes
Length
4-1/4 in
Material
Brass, Stainless Steel
NSF Specifications
Yes
UL Listed
No
Watts
800
Weight
1-1/20
Width
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday