42 in. Neo-angle Shower Base in White

You last purchased this on
 
JACUZZI®

Cayman® 42 in. Neo-angle Shower Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Cayman® 42 in. Neo-angle Shower Base in White

  • Fast #
  • Part #JCAY4242SNXXXXW
  • Item #1442018
  • Manufacturer Part #CAY4242SNXXXXW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Durable high-gloss acrylic material
  • Standard integral tile flange
  • Tru-level® base system
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Cayman®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
6 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Length:
42 in
Material:
Acrylic
Product Type:
Shower Base
Shower Base Shape:
Neo-angle
Shower Installation Type:
Corner
Threshold Height:
6 in
UL Listed:
No
Weight:
29 lb
Width:
42 in