JACUZZI®

Cayman® 42 in. Rectangle Shower Base in Oyster

Part #JCAY4236SCXXXXY  |  Manufacturer Part #CAY4236SCXXXXY

Color/Finish:
Oyster

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Tru-level® base system
  • Standard integral tile flange

Specifications

ADA Compliant: No

Collection: Cayman®

Color Finish: Oyster

Color Finish Category: Neutrals

Drain Location: Center

Height: 6 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 42 in

Material: Acrylic

Shower Base Shape: Rectangle

Strainer Size: 3-1/2 in

Threshold Height: 6 in

UL Listed: No

Weight: 28

Width: 36 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access