Jacuzzi Cayman® 42 x 48 in. Rectangle Shower Base with Center Drain
JCAY4248SCXXXX
Color Finish
DESCRIPTION
- Balanced 360˚ balanced air flow system for a whole body experience
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Limited Lifetime Warranty
- PURE AIR® bubbles provide gentle embracing massage
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Standard integral tile flange
- Tru-level® base system
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Collection
- Cayman®
- Color Finish
- White
- Color Finish Category
- Whites
- Drain Location
- Center
- Height
- 6 in
- IAPMO Listed
- Yes
- Installation Type
- Alcove
- Length
- 42 in
- Material
- Acrylic
- Type
- Shower Base
- UL Listed
- No
- Weight
- 38
- Width
- 48 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday