JACUZZI® Cayman® 48 x 48 in. Neo Angle Shower Base with Center Drain

JCAY4848SNXXXX

Manufacturer Part #: CAY4848SNXXXXA

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • PURE AIR® bubbles provide gentle embracing massage
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Standard integral tile flange
  • Tru-level® base system

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cayman®
Color Finish
Almond
Color Finish Category
Neutrals
Drain Location
Center
Height
6 in
IAPMO Listed
No
Installation Type
Alcove
Length
48 in
Material
Acrylic
Strainer Size
3-1/2 in
UL Listed
No
Width
48 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday