Cayman® 48 x 48 in. Square Shower Base with Center Drain in Almond

Part #JCAY4848SCXXXXA  |  Item #1623576  |  Manufacturer Part #CAY4848SCXXXXA

Color/Finish:
Almond

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Tru-level® base system
  • Standard integral tile flange

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Cayman®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Center

Height: 6 in

IAPMO Listed: No

Installation Type: Alcove

Length: 48 in

Material: Acrylic

Shower Base Shape: Square

Strainer Size: 3-1/2 in

Threshold Height: 6 in

UL Listed: No

Width: 48 in