60 in. Rectangle Shower Base in Almond

You last purchased this on
 
JACUZZI®

Cayman® 60 in. Rectangle Shower Base in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Cayman® 60 in. Rectangle Shower Base in Almond

  • Fast #
  • Part #JCAY6030SRXXXXA
  • Item #7113032
  • Manufacturer Part #CAY6030SRXXXXA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Durable high-gloss acrylic material
  • Standard integral tile flange
  • Tru-level® base system
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Cayman®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Drain Location:
End
Height:
4-1/10 in
IAPMO Listed -:
No
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Strainer Size:
3-1/2 in
Threshold Height:
4-1/10 in
UL Listed:
No
Width:
30 in