JACUZZI®

Cayman® 60 in. Rectangle Shower Base in White

Part #JCAY6036SCXXXXW  |  Manufacturer Part #CAY6036SCXXXXW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Tru-level® base system
  • Standard integral tile flange

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Cayman®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 6 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 60 in

Material: Acrylic

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Strainer Size: 3-1/2 in

Threshold Height: 6 in

UL Listed: No

Weight: 43

Width: 36 in