JACUZZI®
Cayman® 60 in. Rectangle Shower Base in White
Part #JCAY6042SCXXXXW | Item #1594970 | Manufacturer Part #CAY6042SCXXXXW
Product Details
- Durable high-gloss acrylic material
- PURE AIR® bubbles provide gentle embracing massage
- Balanced 360˚ balanced air flow system for a whole body experience
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
- Tru-level® base system
- Standard integral tile flange
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Cayman®
Color Finish: White
Color Finish Category: Whites
Drain Location: Center
Height: 6 in
IAPMO Listed: Yes
Length: 60 in
Material: Acrylic
Shower Base Shape: Rectangle
Shower Installation Type: Alcove
Strainer Size: 3-1/2 in
Threshold Height: 6 in
UL Listed: No
Weight: 50
Width: 42 in