JACUZZI® Cetra® 32 in. 56 gal Acrylic Drop-In Rectangle Whirlpool Bathtub with Left Drain in Oyster

JCET6032ALR2XXY

Manufacturer Part #: CET6032ALR2XXY

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
Bathtub Shape
Rectangle
CSA Certified
Yes
Capacity
55 gal
Collection
Cetra®
Configuration
Whirlpool
Depth
21-1/4 in
Drain Location
End
Height
21-1/4 in
IAPMO Listed
Yes
Installation Type
Drop-in
NSF Specifications
Yes
Number Of Jets
8
Overall Width
32 in
Pump Location
Right
UL Listed
No
Volts
120V
Watts
800
Weight
98

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday