Jacuzzi Cetra® 60 x 32 in. 8-Jet Acrylic Rectangle Drop-In or Skirted Whirlpool Bathtub with Right Drain and J2 Basic Control

JCET6032WRL2HX

Manufacturer Part #: CET6032WRL2HXY

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • Original JACUZZI invented optimal air and water therapy

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
55 gal
Collection
Cetra®
Color Finish
Oyster
Color Finish Category
Neutrals
Configuration
Whirlpool
Depth
21-1/4 in
Drain Location
End
Height
21-1/4 in
IAPMO Listed
No
Installation Type
Drop-in
Length
60 in
Material
Acrylic
NSF Specifications
Yes
Number Of Jets
8
Tub Depth
21-1/4 in
UL Listed
No
Volts
120V
Weight
89
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday