60 x 32 in. Drop-In Bathtub with End Drain in Black

You last purchased this on
 
JACUZZI®

Cetra® 60 x 32 in. Drop-In Bathtub with End Drain in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Cetra® 60 x 32 in. Drop-In Bathtub with End Drain in Black

  • Fast #
  • Part #JCET6032BUXXXXB
  • Item #1770396
  • Manufacturer Part #CET6032BUXXXXB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Ergonomic designs cradle the bather
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
55 gal
Collection:
Cetra®
Color Finish Category:
Blacks
Color Finish Name:
Black
Configuration:
Soaker
Depth:
21-1/4 in
Drain Location:
End
GSA Approved:
No
Height:
21-1/4 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
32 in
Size:
60 in x 32 in
Tub Depth:
21-1/4 in
UL Listed:
No
Weight:
55 lb