JACUZZI® Cetra® 60 x 36 in. 8-Jet Acrylic Rectangle Drop-In or Skirted Whirlpool Bathtub with Left Drain and J2 Basic Control in Oyster

JCTS6036WLR2CHY

Manufacturer Part #: CTS6036WLR2CHY

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
Bathtub Shape
Rectangle
CSA Certified
Yes
Capacity
67 gal
Collection
Cetra®
Configuration
Whirlpool
Depth
20-63/100 in
Drain Location
End
Height
21-1/4 in
IAPMO Listed
No
Installation Type
Skirted
NSF Specifications
Yes
Number Of Jets
8
Pump Location
Right
UL Listed
No
Volts
120V
Weight
125
Width
36 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday