60 x 36 in. Soaker Alcove Bathtub Right Drain in Oyster
Cetra® 60 x 36 in. Soaker Alcove Bathtub Right Drain in Oyster
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Limited Lifetime Warranty
- Ergonomic designs cradle the bather
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Basin Length:
- 40 in
- Basin Shape:
- Rectangle
- Basin Width:
- 21 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 67 gal
- Collection:
- Cetra®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Oyster
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 4 in
- GSA Approved:
- No
- Height:
- 21-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 21-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Pump Location:
- Left
- Size:
- 60 in x 36 in
- Soaking Depth:
- 18-1/2 in
- UL Listed:
- No
- Weight:
- 99 lb
- cUPC Certified:
- No