JACUZZI®
Contento™ 59 x 32 in. Freestanding Oval Bathtub in Gloss White
Part #JCOF5932BCXXXXG | Item #7505147 | Manufacturer Part #COF5932BCXXXXG
Product Details
- Sculpted Stone™
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Ergonomic designs cradle the bather
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
- Ergonomic design cradles the bather in a comfortable position
Documents
Specifications
ADA Compliant: No
ANSI Specifications: Yes
ASME Specifications: Yes
Bathtub Shape: Oval
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 74 gal
Collection: Contento™
Color Finish: White
Color Finish Category: Whites
Configuration: Soaker
Depth: 18-31/50 in
Drain Location: Center
GSA Approved: No
Height: 23 in
IAPMO Listed: No
Installation Type: Freestanding
Length: 59 in
Material: Luxecast™ Solid Surface
NSF Certified: Yes
Number of Occupants: 1
Tub Depth: 18-31/50 in
UL Listed: No
Weight: 379
Width: 32 in