Contento™ 59 x 32 in. Freestanding Oval Bathtub in Matte White

Part #JCOF5932BCXXXXM  |  Item #7505140  |  Manufacturer Part #COF5932BCXXXXM

$ 3,746.25 per PAIR

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sculpted Stone™
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 74 gal

Collection: Contento™

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 18-31/50 in

Drain Location: Center

GSA Approved: No

Height: 23 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 59 in

Material: Luxecast™ Solid Surface

NSF Certified: Yes

Number of Occupants: 1

Tub Depth: 18-31/50 in

UL Listed: No

Weight: 379

Width: 32 in