59-1/10 x 31-3/5 in. Freestanding Bathtub with Center Drain in White Gloss
COSI™ 59-1/10 x 31-3/5 in. Freestanding Bathtub with Center Drain in White Gloss
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet features solid brass construction with matte black finish
- Hand shower included
- Floor mounted tub filler in matte black included
- Integrated linear overflow and toe-tap drain included
- Adjustable leveling feet for ease of installation
- Limited Lifetime Warranty
- Tub is made of durable high-gloss acrylic material
- Floor mount installation - faucet mounts to the floor extending up to the tub fixture
- IAPMO/cUPC certified to stringent ANSI standards
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- ASME:
- A112.18.1
- Basin Depth:
- 16-9/10 in
- Basin Length:
- 35-1/2 in
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- B125.1
- Capacity:
- 55 gal
- Clawfoot Included:
- No
- Collection:
- COSI™
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White Gloss
- Depth:
- 23-3/5 in
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Height:
- 23-3/5 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 59-1/10 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 23-3/5 in
- Overall Length:
- 59-1/10 in
- Overall Width:
- 31-3/5 in
- Release Date:
- 2019
- Size:
- 59-1/10 in x 31-3/5 in x 23-3/5 in
- Soaking Depth:
- 16-7/10 in
- Spout Height:
- 43-63/200 in
- Tub Depth:
- 20-1/2 in
- UL Listed:
- No
- Weight:
- 784 lb
- Width:
- 31-1/2 in