COSI™ 66-9/10 x 31-3/5 in. Freestanding Bathtub with Center Drain in White Gloss

Part #JCSF6732BCXXXXG  |  Item #8032338  |  Manufacturer Part #CSF6732BCXXXXG

$ 1,819.30 EACH

Color/Finish:
White Gloss

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Ergonomic design cradles the bather in a comfortable position
  • The foundation of hydrotherapy - quiet and calming
  • The combination of heat and water relaxes muscles and calms the senses
  • Limited Lifetime Warranty
  • Adjustable leveling feet for ease of installation
  • Integrated linear overflow and toe-tap drain included
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: Z124-2011

Basin Depth: 16-9/10 in

Basin Length: 43-3/10 in

Basin Width: 20-1/2 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: B45.5-11

Capacity: 66 gal

Clawfoot Included: No

Collection: COSI™

Color: White

Color Finish: White Gloss

Color Finish Category: Whites

Depth: 23-3/5 in

Drain Included: No

Drain Location: Center

Faucet Included: No

GSA Approved: No

Height: 23-3/5 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 67 in

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Origin: Global

Overall Height: 23-3/5 in

Overall Length: 66-9/10 in

Overall Width: 31-3/5 in

Release Date: 2019

Size: 66-9/10 in x 31-3/5 in x 23-3/5 in

Soaking Depth: 16-7/10 in

Tub Depth: 20-1/2 in

UL Listed: No

Weight: 889

Width: 31-2/5 in