Curved Neck Pillow in White
Curved Neck Pillow in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- Balanced 360? balanced air flow system for a whole body experience
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CARB OTC LEED Compliant:
- No
- Capacity:
- 54 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 16 in
- Material:
- Rubber
- Material Type:
- Elastomer
- Weight:
- 1 lb