Curved Tub Pillow in Oyster

You last purchased this on
 
JACUZZI®

Curved Tub Pillow in Oyster

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Curved Tub Pillow in Oyster

  • Fast #
  • Part #JC263969
  • Item #4049820
  • Manufacturer Part #C263969
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oyster Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • Balanced 360? balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
GSA Approved:
No
Height:
7 in
IAPMO Listed -:
No
Length:
16 in
Material:
Rubber
Material Type:
Elastomer
Weight:
1 lb