JACUZZI®

Delicato™ 67 x 32 in. Freestanding Bathtub with Center Drain in White

Part #JDEF6732BCXXXXG  |  Manufacturer Part #DEF6732BCXXXXG

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Ergonomic design cradles the bather in a comfortable position
  • Adjustable stainless steel leveling feet facilitate easy installation
  • Hot water immersion has proven hydrotherapeutic powers
  • The combination of heat and water relaxes muscles and calms the senses
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Integrated linear overflow and toe-tap drain included

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: Yes

Basin Length: 49-7/10 in

Basin Width: 19-3/10 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 82 gal

Clawfoot Included: No

Collection: Delicato™

Color Finish: White

Color Finish Category: Whites

Drain Included: Yes

Drain Location: Center

Faucet Included: No

GSA Approved: No

Height: 24 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 67 in

Material: Acrylic

NSF Certified: No

Overall Height: 24 in

Overall Length: 67 in

Overall Width: 32 in

Overflow Type: Linear

Size: 67 in x 32 in

Soaking Depth: 17-9/10 in

Tub Depth: 20-7/10 in

UL Listed: No

Weight: 116

Width: 32 in