0 items

Jacuzzi Era™ Double Ended Ball and Claw Feet

JEV01

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

Brand Model Compatibility
Era™ Double Ended Bath Tub
CARB OTC LEED Compliant
No
Collection
Era™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Height
8 in
IAPMO Listed
No
Length
5-1/10 in
Material
Brass
Number Of Jets
10
Width
5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday