Jacuzzi Duetta® 60 x 42 in. 16-Jet Acrylic Oval Drop-In or Undermount Spa Combination Bathtub with Center Drain and J4 Luxury Control

JDUE6042CCR4CH

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combination of Whirlpool and PURE AIR® bath
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Maximized jet count and placement
  • More than a dozen personalized hydromassage options

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
92 gal
Collection
Duetta®
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Depth
20-73/80 in
Drain Location
Center
Height
26 in
IAPMO Listed
No
Installation Type
Drop-in, Undermount
Length
60 in
Material
Acrylic
NSF Specifications
Yes
Number Of Jets
14
Tub Depth
20-73/80 in
UL Listed
No
Volts
240V
Watts
900
Weight
156
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday