JACUZZI®

Duetta® 66 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in Oyster

Part #JDUE6642WCR2XXYC  |  Manufacturer Part #DUE6642WCR2XXYC

Color/Finish:
Oyster

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15, 20

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 107 gal

Collection: Duetta®

Color Finish: Oyster

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 20-73/80 in

Drain Location: Center

Height: 26 in

IAPMO Listed: No

Installation Type: Drop-in, Undermount

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 14

Overall Length: 66 in

Overall Width: 42 in

Pump Location: Right

Size: 66 in x 42 in

Tub Depth: 20-73/80 in

UL Listed: No

Volts: 120V

Weight: 137